text.skipToContent text.skipToNavigation

Fabory Machine tap DIN ≈371 N/A HSS-E 3/8


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through holes

Article number U0726.096.001
Design Machine tap
Thread length (mm) 18
Total length (mm) 100
Shaft diameter (mm) 9
Thread type UNF
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 18
Total length (mm) 100
Shaft diameter (mm) 9
Thread type UNF
Cutting length (mm) 18
Cutting material HSS-E
Thread per inch 24
Key square (mm) 7
Thread size (inch) 3/8 inch
Brand Fabory

Description

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Article numbers

Article number U0726.096.001
UBB 240203289360
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.