text.skipToContent text.skipToNavigation

Fabory Machine tap DIN ≈371 N/A HSS-E 1/8


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through holes

Article number U0722.031.001
Design Machine tap
Thread length (mm) 11
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type BSW
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 11
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type BSW
Cutting length (mm) 11
Cutting material HSS-E
Thread per inch 40
Key square (mm) 2.7
Thread size (inch) 1/8 inch
Brand Fabory

Description

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Article numbers

Article number U0722.031.001
UBB 240203287125
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.