text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 9,0 MM

Description

Ø D 9 mm L 162 mm l 36 mm Weight 0,085 kg Even Teeth 6 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 1 Tolerance H7

Article numbers

Article number F0303.090.001
EAN 8716563278634
UBB 240207030547
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.