text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 5,0 MM

Description

Ø D 5 mm L 133 mm l 23 mm Even Teeth 6 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Surface Treatment without treatment MORSE 1

Article numbers

Article number F0303.050.001
EAN 8715492831309
UBB 240207030133
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.