text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 29,0 MM

Description

Ø D 29 mm L 281 mm l 73 mm Weight 0,920 kg Even Teeth 10 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 3 Tolerance H7

Article numbers

Article number F0303.290.001
UBB 240207032527
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.