text.skipToContent text.skipToNavigation

Fabory Machine reamer 221430 HSS Co5 Without treatment 5,5 MM

Description

Ø D 5,5 mm L 93 mm l1 36 mm l 26 mm Weight 0,016 kg Even Teeth 6 Points Material efficient high-speed steel HSS. Left hand helix 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode V - ground from solid Surface Treatment without treatment Ø d h9 5,5 mm Tolerance H7

Article numbers

Article number F0305.055.001
UBB 240207044589
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.