text.skipToContent text.skipToNavigation

Fabory Machine reamer 221430 HSS Co5 Without treatment 3,5 MM

Description

Ø D 3,5 mm L 70 mm l1 31 mm l 18 mm Weight 0,005 kg Even Teeth 6 Points Material efficient high-speed steel HSS. Left hand helix 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode V - ground from solid Surface Treatment without treatment Ø d h9 3,5 mm Tolerance H7

Article numbers

Article number F0305.035.001
UBB 240207044332
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.