text.skipToContent text.skipToNavigation

Fabory Machine reamer 221430 HSS Co5 Without treatment 13,0 MM

Description

Ø D 13 mm L 151 mm l1 46 mm l 44 mm Weight 0,120 kg Even Teeth 8 Points Material efficient high-speed steel HSS. Left hand helix 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment Ø d h9 10,0 mm Tolerance H7

Article numbers

Article number F0305.130.001
UBB 240207094402
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.