text.skipToContent text.skipToNavigation

Fabory Jobber drill Cylindrical DIN 338 RN HSS Black 5,5 MM


Article number U0000.055.001
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Packed per 10
Full Box only

Specifications

Total length (mm) 93
Diameter drill (mm) 5.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes

Article numbers

Article number U0000.055.001
EAN 8715494650038
UBB 240201334010
UNSPSC 23241639
Manufacturer article nr  021500-AA000550
Do not close this page. This message will disappear, when the page is fully loaded.