text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fabory Jobber drill Cylindrical DIN 1869 HSSG Blanc 8,0 x 305mm


Article number 4C595563
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 210
Suitable for steel Yes
Suitable for wood Yes
Cutting material Other
Packed per 1

Specifications

Total length (mm) 305
Diameter drill (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 210
Suitable for steel Yes
Suitable for wood Yes
Cutting material Other
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)

Article numbers

Article number 4C595563
EAN 8715494546492
UBB 500512513093
UNSPSC 23241639
Manufacturer article nr  021500-AX080305
Do not close this page. This message will disappear, when the page is fully loaded.