text.skipToContent text.skipToNavigation

Fabory Hand Tap Set M16 DIN 352 HSS-G 3-Piece


Article number U0615.160.001
Number of parts 3
Thread size (metric) 16 - 16
Brand Fabory
Weight per piece (g) 100
Type Hand Tap Set
Packed per 1

Specifications

Number of parts 3
Thread size (metric) 16 - 16
Brand Fabory
Weight per piece (g) 100
Type Hand Tap Set

Article numbers

Article number U0615.160.001
UBB 240202468981
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.