text.skipToContent text.skipToNavigation

Fabory Hand tap set Left DIN 352 HSS-G M22 (LH) Left (LH)


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes for thread cutting by hand

Article number U0615.220.001
Number of parts 3
Thread size (metric) 22 - 22
Packed per 1

Specifications

Number of parts 3
Thread size (metric) 22 - 22

Description

Hand Tap Set,set of 3 pcs., consisting of rougher, intermediate and finisher.For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel.For thread cutting by hand.

Article numbers

Article number U0615.220.001
UBB 240202469229
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.