text.skipToContent text.skipToNavigation

Fabory Hand tap set DIN 2181 HSS-G M 23X1,50


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes for thread cutting by hand

Article number U0631.230.150
Number of parts 2
Thread size (metric) 23 - 23
Brand Fabory
Packed per 1

Specifications

Number of parts 2
Thread size (metric) 23 - 23
Brand Fabory

Description

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher.For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel.For thread cutting by hand.

Article numbers

Article number U0631.230.150
UBB 240203251220
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.