text.skipToContent text.skipToNavigation

Fabory Hand Tap M7x1 Metric DIN 352 NO 1 HSS-G 50mm

Artikelnummer U0601.070.001
Design Hand tap
Thread length (mm) 19
Total length (mm) 50
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 19
Pitch thread (mm) 1

Specificaties

Design Hand tap
Thread length (mm) 19
Total length (mm) 50
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 19
Pitch thread (mm) 1
Thread size 7
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material Other
With cooling channel No
Colour ring identification None
Key square (mm) 4.9
Left-handed thread No
Brand Fabory
Weight per piece (g) 3
Commodity code 8207401000
Type Hand Tap

Artikelnummers

Artikelnummer U0601.070.001
UBB 240203312600
UNSPSC 23241615
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.