text.skipToContent text.skipToNavigation

Fabory Hand Tap M30x3.5 Metric DIN 352 HSS-G 40mm

Ships from supplier

Objednací číslo U0602.300.001
Design Hand tap
Thread length (mm) 56
Total length (mm) 40
Shaft diameter (mm) 22
Thread type Metric
Cutting length (mm) 56
Pitch thread (mm) 3.5
Baleno po 1

Specifikace

Design Hand tap
Thread length (mm) 56
Total length (mm) 40
Shaft diameter (mm) 22
Thread type Metric
Cutting length (mm) 56
Pitch thread (mm) 3.5
Thread size 30
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material Other
With cooling channel No
Colour ring identification None
Key square (mm) 18
Left-handed thread No
Brand Fabory
Weight per piece (g) 127
Type Hand Tap

Čísla materiálu

Objednací číslo U0602.300.001
UBB 240203317401
UNSPSC 23241615
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.