text.skipToContent text.skipToNavigation

Fabory Hand Tap M11x1.5 Metric DIN 352 NO 3 HSS-G 70mm

Numéro d'article U0603.110.001
Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 24
Pitch thread (mm) 1.5

Spécifications

Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 24
Pitch thread (mm) 1.5
Thread size 11
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material Other
With cooling channel No
Colour ring identification None
Key square (mm) 6.2
Left-handed thread No
Brand Fabory
Weight per piece (g) 250
Commodity code 8207401000
Type Hand Tap

Numéros d'articles

Numéro d'article U0603.110.001
UBB 240203320454
UNSPSC 23241615
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.