text.skipToContent text.skipToNavigation

Fabory Hand Tap M1.8x0.35 Metric DIN 352 NO 1 HSS-G 32mm

Položka č. U0601.018.001
Design Hand tap
Thread length (mm) 8
Total length (mm) 32
Shaft diameter (mm) 2.5
Thread type Metric
Cutting length (mm) 8
Pitch thread (mm) 0.35

technické údaje

Design Hand tap
Thread length (mm) 8
Total length (mm) 32
Shaft diameter (mm) 2.5
Thread type Metric
Cutting length (mm) 8
Pitch thread (mm) 0.35
Thread size 1.8
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material Other
With cooling channel No
Colour ring identification None
Key square (mm) 2.1
Left-handed thread No
Brand Fabory
Weight per piece (g) 0.033
Commodity code 8207401000
Type Hand Tap

Čísla materiálu

Položka č. U0601.018.001
UBB 240203311461
UNSPSC 23241615
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.