text.skipToContent text.skipToNavigation

Fabory Hand Tap M1.7x0.35 Metric DIN 352 NO 3 HSS-G 32mm

Cikkszám U0603.017.001
Design Hand tap
Thread length (mm) 8
Total length (mm) 32
Shaft diameter (mm) 2.5
Thread type Metric
Cutting length (mm) 8
Pitch thread (mm) 0.35

Műszaki adatok

Design Hand tap
Thread length (mm) 8
Total length (mm) 32
Shaft diameter (mm) 2.5
Thread type Metric
Cutting length (mm) 8
Pitch thread (mm) 0.35
Thread size 1.7
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material Other
With cooling channel No
Colour ring identification None
Key square (mm) 2.1
Left-handed thread No
Brand Fabory
Weight per piece (g) 100
Type Hand Tap

Cikkszámok

Cikkszám U0603.017.001
UBB 240203319142
UNSPSC 23241615
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.