text.skipToContent text.skipToNavigation

Fabory Hand tap 3 Finisher DIN 352 HSS-G M 10


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes for thread cutting by hand

Article number U0603.100.001
Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Shaft diameter (mm) 7
Thread type Metric
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Shaft diameter (mm) 7
Thread type Metric
Cutting length (mm) 24
Pitch thread (mm) 1.5
Suitable for blind holes Yes
Cutting material Other
Key square (mm) 5.5
Brand Fabory

Description

Finisher, 2-3 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel.For thread cutting by hand.

Article numbers

Article number U0603.100.001
UBB 240202464436
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.