text.skipToContent text.skipToNavigation

Fabory Hand reamer 221420 DIN 206 B HSS Without treatment 25,0 MM

Description

Ø D 25 mm L 231 mm l 115 mm Weight 0,730 kg a 20,00 mm Even Teeth 8 Points Material high-speed steel HSS. Workmanship with left hand helix 7° and uniform pitch. Diameter of the shank is equal with øD in tolerance f8. Usage Reaming clear holes by repairing and piece work for all nonferrous metal and ferrous metal, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment Tolerance H7

Article numbers

Article number F0301.250.001
UBB 240207035918
UNSPSC 27112837
Do not close this page. This message will disappear, when the page is fully loaded.