text.skipToContent text.skipToNavigation

Fabory Die nut HSS-G 7/8


For cleaning and repairing damaged threads and for general use in awkward places.For general use in non abrasive material up to 800N/mm², unalloyed and low alloyed steel.

Article number U1652.222.001
Design Die nut
Height 18
Thread type BSPF
Number of teeth per inch 14
Cutting material Other
Packed per 1

Specifications

Design Die nut
Height 18
Thread type BSPF
Number of teeth per inch 14
Cutting material Other
Thread size (inch) 7/8 inch
Brand Fabory

Description

For cleaning and repairing damaged threads and for general use in awkward places.For general use in non abrasive material up to 800N/mm², unalloyed and low alloyed steel.

Article numbers

Article number U1652.222.001
UBB 240203270949
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.