text.skipToContent text.skipToNavigation

Fabory Die nut HSS-G 1.1/2


Article number U1660.381.001
Design Die nut
Height 30
Thread type UNC
Number of teeth per inch 6
Cutting material Other
Thread size (inch) 1 1/2 inch
Brand Fabory
Packed per 1

Specifications

Design Die nut
Height 30
Thread type UNC
Number of teeth per inch 6
Cutting material Other
Thread size (inch) 1 1/2 inch
Brand Fabory

Article numbers

Article number U1660.381.001
UBB 240203273182
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.