text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fabory Die nut DIN 382 HSS-G M 52

Article number U1622.520.001
Design Die nut
Height 36
Thread type Metric
Thread size (metric) 52
Pitch thread (mm) 5
Cutting material Other
Brand Fabory

Specifications

Design Die nut
Height 36
Thread type Metric
Thread size (metric) 52
Pitch thread (mm) 5
Cutting material Other
Brand Fabory

Article numbers

Article number U1622.520.001
UBB 240203260213
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.