text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fabory Die nut DIN 382 HSS-G M 34X2,00

Article number U1632.340.200
Design Die nut
Height 18
Thread type MF
Thread size (metric) 34
Pitch thread (mm) 2
Cutting material Other
Brand Fabory

Specifications

Design Die nut
Height 18
Thread type MF
Thread size (metric) 34
Pitch thread (mm) 2
Cutting material Other
Brand Fabory

Article numbers

Article number U1632.340.200
UBB 240203267739
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.