text.skipToContent text.skipToNavigation

Fabory Die nut DIN 382 HSS-G M 33X1,50


Application: For cleaning and repairing damaged threads and for general use in awkward places.

Article number U1632.330.150
Design Die nut
Height 18
Thread type MF
Thread size (metric) 33
Pitch thread (mm) 1.5
Packed per 1

Specifications

Design Die nut
Height 18
Thread type MF
Thread size (metric) 33
Pitch thread (mm) 1.5
Cutting material Other
Brand Fabory

Description

For cleaning and repairing damaged threads and for general use in awkward places.For general use in non abrasive material up to 800N/mm², unalloyed and low alloyed steel.

Article numbers

Article number U1632.330.150
UBB 240203267325
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.