text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fabory Die nut DIN 382 HSS-G M 14X0,75

Article number U1632.140.075
Design Die nut
Height 10
Thread type MF
Thread size (metric) 14
Pitch thread (mm) 0.75
Cutting material Other
Brand Fabory

Specifications

Design Die nut
Height 10
Thread type MF
Thread size (metric) 14
Pitch thread (mm) 0.75
Cutting material Other
Brand Fabory

Article numbers

Article number U1632.140.075
UBB 240203263100
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.