text.skipToContent text.skipToNavigation

Fabory Die nut DIN 382 HSS-G 9/16

Article number U1663.142.001
Design Die nut
Height 10
Thread type UNF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 9/16 inch

Specifications

Design Die nut
Height 10
Thread type UNF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 9/16 inch

Article numbers

Article number U1663.142.001
UBB 240203273752
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.