text.skipToContent text.skipToNavigation

Fabory Die DIN 5158 HSS-G 2.1/4

Article number U1105.571.001
Design Thread cutting die
Outer diameter (mm) 120
Height 22
Thread type BSPF
Number of teeth per inch 11
Cutting material Other
Thread size (inch) Other

Specifications

Design Thread cutting die
Outer diameter (mm) 120
Height 22
Thread type BSPF
Number of teeth per inch 11
Cutting material Other
Thread size (inch) Other
Brand FABORY (VÖLKEL)

Article numbers

Article number U1105.571.001
UBB 240202513778
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.