text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-G M 5X0,75

Article number U1009.050.075
Design Thread cutting die
Outer diameter (mm) 20
Height 7
Thread type MF
Thread size (metric) 5
Pitch thread (mm) 0.75
Cutting material Other

Specifications

Design Thread cutting die
Outer diameter (mm) 20
Height 7
Thread type MF
Thread size (metric) 5
Pitch thread (mm) 0.75
Cutting material Other
Brand FABORY (VÖLKEL)

Article numbers

Article number U1009.050.075
UBB 240202492569
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.