text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-G M 33


Article number U1005.330.001
Design Thread cutting die
Outer diameter (mm) 65
Thread type Metric
Thread size (metric) 33
Pitch thread (mm) 3.5
Cutting material HSS
Brand FABORY (VÖLKEL)
Packed per 1

Specifications

Design Thread cutting die
Outer diameter (mm) 65
Thread type Metric
Thread size (metric) 33
Pitch thread (mm) 3.5
Cutting material HSS
Brand FABORY (VÖLKEL)

Article numbers

Article number U1005.330.001
UBB 240202491082
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.