text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-G M 16X1,00


Article number U1009.160.100
Design Thread cutting die
Outer diameter (mm) 45
Thread type MF
Thread size (metric) 16
Pitch thread (mm) 1
Cutting material HSS
Packed per 1

Specifications

Design Thread cutting die
Outer diameter (mm) 45
Thread type MF
Thread size (metric) 16
Pitch thread (mm) 1
Cutting material HSS

Article numbers

Article number U1009.160.100
UBB 240202495125
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.