text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-G M 1,8

Article number U1005.018.001
Design Thread cutting die
Outer diameter (mm) 16
Height 5
Thread type Metric
Thread size (metric) 1.8
Pitch thread (mm) 0.25
Cutting material Other

Specifications

Design Thread cutting die
Outer diameter (mm) 16
Height 5
Thread type Metric
Thread size (metric) 1.8
Pitch thread (mm) 0.25
Cutting material Other
Brand Fabory

Article numbers

Article number U1005.018.001
UBB 240202479384
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.