text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-G 3/32

Article number U1087.024.001
Design Thread cutting die
Outer diameter (mm) 16
Height 5
Thread type BSW
Number of teeth per inch 48
Cutting material Other
Thread size (inch) Other

Specifications

Design Thread cutting die
Outer diameter (mm) 16
Height 5
Thread type BSW
Number of teeth per inch 48
Cutting material Other
Thread size (inch) Other

Article numbers

Article number U1087.024.001
UBB 240202508745
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.