text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-E M 12


For abrasive material up to 1200 N/mm², INOX (stainless steel) and general use.Benefit:- high cutting ability and reduction of torque- uninterrupted swarf flow in direction of feed- prevents jaming of swarf

Article number U1115.120.001
Design Thread cutting die
Outer diameter (mm) 38
Height 14
Thread type Metric
Thread size (metric) 12
Packed per 1

Specifications

Design Thread cutting die
Outer diameter (mm) 38
Height 14
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 1.75
Cutting material HSS-E
Brand Fabory

Description

For abrasive material up to 1200 N/mm², INOX (stainless steel) and general use.Benefit:- high cutting ability and reduction of torque- uninterrupted swarf flow in direction of feed- prevents jaming of swarf

Article numbers

Article number U1115.120.001
UBB 240203295128
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.