text.skipToContent text.skipToNavigation

Fabory Die DIN 223 HSS-E M 10X1,00


Article number U1120.100.100
Outer diameter (mm) 30
Thread type MF
Thread size (metric) 10
Pitch thread (mm) 1
Cutting material HSS-E
Brand FABORY (VÖLKEL)
Packed per 1

Specifications

Outer diameter (mm) 30
Thread type MF
Thread size (metric) 10
Pitch thread (mm) 1
Cutting material HSS-E
Brand FABORY (VÖLKEL)

Article numbers

Article number U1120.100.100
UBB 240203296373
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.