text.skipToContent text.skipToNavigation

Dear Customer, due to the Easter break, orders placed on 18.04 will be shipped on the next business day, i.e., 22.04. 

Fabory D172A Short Bush with Collar for Drill Tool 2mm


Article number
D (mm)
Type of accessories/components Other
Accessories Yes
Part No
Brand Fabory
d1 2
d2 5
Packed per 1

Specifications

D (mm) 2
Type of accessories/components Other
Accessories Yes
Part No
Brand Fabory
d1 2
d2 5
d3 8
h1 2
h2 6
Weight per piece (g) 1.177
Commodity code 8466102000
Type Short Bush with Collar

Standards

DIN 172A

Article numbers

Article number F3685.020.001
EAN 8716563437444
UBB 240201415033
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.