text.skipToContent text.skipToNavigation

Fabory Countersink C DIN 335 C HSS Co 5 TiAlN 31,0MM


Article number U6333.310.001
Shaft diameter (mm) 12
Length 71
Cutting material HSS-E
Countersink angle (°) 90
Countersink diameter (mm) 31 - 31
Coating TiAlN
Type C
Packed per 1

Specifications

Shaft diameter (mm) 12
Length 71
Cutting material HSS-E
Countersink angle (°) 90
Countersink diameter (mm) 31 - 31
Coating TiAlN
Type C

Standards

DIN 335-C

Article numbers

Article number U6333.310.001
EAN 8715494638470
UBB 500500213722
UNSPSC 20102007
Do not close this page. This message will disappear, when the page is fully loaded.