text.skipToContent text.skipToNavigation

External tooth lock washer DIN 6797 A Stainless spring steel A2 (1.4310) M10


Article number
Diameter
For nom. size 10
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Packed per 200
Full Box only

Specifications

Diameter M10
For nom. size 10
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

d1 (min.) 10.5
d2 (max.) 18
h (min.) 1.8
s 0.9

Standards

DIN 6797-A

Article numbers

Article number 51456.100.001
EAN 8715492291684
UBB 950357456868
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.