text.skipToContent text.skipToNavigation

End mill DIN 844 type HR nominal dm 25 mm insert length 63 mm HSS-Co5 PROMAT


Artikelnummer 1V986209
Design Chamfering cutter
Total length (mm) 121
Shaft diameter (mm) 25
Suitable for stainless steel Yes
Working length (mm) 63
Number of teeth 4
Cutting material Other
Verpakt per 1

Specificaties

Design Chamfering cutter
Total length (mm) 121
Shaft diameter (mm) 25
Suitable for stainless steel Yes
Working length (mm) 63
Number of teeth 4
Cutting material Other
Cutting direction Right
With shaft Yes
Diameter cutter (mm) 25
Brand Promat

Artikelnummers

Artikelnummer 1V986209
EAN 4015448567028
UBB 500581264701
UNSPSC 27112803
Fabrikant artikelnummer 4000866083
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.