text.skipToContent text.skipToNavigation

End cutter overall length 160 mm plastic-coated KNIPEX


End Cutting Nipper suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting c

Article number K1068.100.160
Insulated Yes
Surface protection Other
Length 160
Handle cover Plastic-coated
VDE tested No
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length 160
Handle cover Plastic-coated
VDE tested No

Description

End Cutting Nipper suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 2.8mm- Schneidwerte harter Draht (Durchmesser): Ø 2.3mm- Cutting edge length mm (C): 25mm

Article numbers

Article number K1068.100.160
EAN 4003773013792
UBB 419104121092
UNSPSC 23151901
Manufacturer article nr  68 01 160
Do not close this page. This message will disappear, when the page is fully loaded.