text.skipToContent text.skipToNavigation

Emma ZANDVOORT D Safety Shoes Leather Outsole EUR 40 Dark Brown

Article number 0Z038323
Colour Brown
Design Ankle high
Watertight Yes
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version Yes

Specifications

Colour Brown
Design Ankle high
Watertight Yes
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version Yes
Shoe size 40
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Wide fit Yes
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model ZANDVOORT
Type Safety Shoes

Article numbers

Article number 0Z038323
EAN 8715316080050
UBB 500632988688
UNSPSC 46181605
Manufacturer article nr  MM53884640
Do not close this page. This message will disappear, when the page is fully loaded.