text.skipToContent text.skipToNavigation

Emma VULCANUS XD Safety Shoes Leather Outsole EUR 40 Black

Article number 5M646009
Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Hook-and-loop fastener
Fire retardant version Yes

Specifications

Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Hook-and-loop fastener
Fire retardant version Yes
Shoe size 40
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Rubber
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model VULCANUS
Type Safety Shoes

Article numbers

Article number 5M646009
EAN 8715316023255
UBB 500632986294
UNSPSC 46181605
Manufacturer article nr  MM54086840
Do not close this page. This message will disappear, when the page is fully loaded.