text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgia
Franţa
Germany
Italy
Olanda
Polonia
Portugalia
Regatul Unit
Republica Cehă
România
Slovacia
Spania
Ungaria
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrii
Industrii
Producția de caroserii pentru autovehicule, fabricarea de remorci si semiremorci
Fabricarea de utilaje pentru procesarea alimentelor și produselor lactate
Agri
Semicon & Medical
Building & Construction
Industria petrochimică
Wind
Alte industrii
Soluții
Fabory LOGIC
RFID
Dulap cântar
Kitting
Pick & Put to Light
Fabory app
QA/QC și inginerie
Laborator
Portal 3D
Training
Soluții digitale
Sortiment
Sortiment
Elemente de fixare
C-Parts
Scule și echipament pentru protecția muncii
Standard principal
Standarde DIN
Standarde ISO
Lubrinox
Specialiști în elemente de asamblare
Sortiment mare
Specific industriei
Truse pentru elemente de fixare
Inovații
Către magazinul nostru online
Comanda direct prin magazinul nostru online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Werkschoenen
All categories
Abrazive
Accesorii & Piese
Articole electrice
Automotive & Flotă
Curățenie & Igienă
Echipamente de sudură, lipire și gaz
Hidraulice, pneumatice & instalații sanitare
Manevrare & depozitare materiale
Organe de asamblare
Produse chimice și benzi
Produse de protecția muncii
Scule așchietoare
Scule de mână
Unelte pneumatice
Quick Search
X
Search
Reset
Home
4U197212
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Emma VULCANUS D Safety Shoes Leather Outsole EUR 39 Black
Add to catalogue
Article number
4U197212
Colour
Black
Design
Ankle high
Watertight
No
Type
Shoe
Metal-free
No
Type of closure
Hook-and-loop fastener
Fire retardant version
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Colour
Black
Design
Ankle high
Watertight
No
Type
Shoe
Metal-free
No
Type of closure
Hook-and-loop fastener
Fire retardant version
Yes
Shoe size
39
ESD tested
No
With anti-nail protection plate
No
With metatarsal guard
No
High visibility (signal colours)
No
Gender
Men
Child model
No
Anti-bacterial model
Yes
Sole material
Rubber
Material of upper part
Leather
Wide fit
No
Inner lining
Yes
With reinforced ankle
No
With safety toecap
Yes
Material safety toe
Steel
Material lining
Other
Orthopaedic
No
With bump-/scuff cap
No
With removable insole
No
With midsole
Yes
Material midsole
Plastic
Slip resistance according to ISO 20344:2011
SRC
Heat insulation of sole (HL)
Yes
Cold insulation of sole (CL)
No
Fuel - and oil resistant (FO)
Yes
Hydrocarbons resistant sole (ORO)
No
Hot contact resistant sole to 300 °C
No
Safety category
s3
Antistatic
Yes
Non slip
Yes
Brand
Emma
Commodity code
64034000
Model
VULCANUS
Type
Safety Shoes
Download as PDF
Print
Article numbers
Article number
4U197212
EAN
8715316072871
UBB
500632984059
UNSPSC
46181605
Manufacturer article nr
MM53984839
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering