text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
België
Germany
Frankrijk
Groot-Brittanië
Hongarije
Italy
Nederland
Polen
Portugal
Roemenië
Slowakije
Spanje
Tsjechië
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slowaaks
Engels
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
België
Germany
Frankrijk
Groot-Brittanië
Hongarije
Italy
Nederland
Polen
Portugal
Roemenië
Slowakije
Spanje
Tsjechië
Other
Fabory Group
Europa
中国
Language
Nederlands
Frans
Engels
Engels
Frans
Duits
Spaans
Italiaans
Frans
Engels
Engels
Hongaars
Engels
Nederlands
Engels
Pools
Engels
Portugees
Engels
Roemeens
Engels
Slowaaks
Engels
Spaans
Engels
Tsjechisch
Engels
Chinees
German
English
Italian
English
Login
Register
Industrieën
Industrieën
Truck Trailer & Coach
Voedingsmiddelen
Agri
Semiconductor & Medisch
Bouw
Petrochemie
Wind
Andere industrieën
Diensten
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratorium
3D Portal
Trainingen
Digitale oplossingen
Assortiment
Assortiment
Bevestingsmaterialen
C-Parts
Gereedschappen en PBM’s
Normen en standaarden
DIN normeringen
ISO normeringen
Lubrinox
Masters in Fasteners
Breed en diep
Branchespecifiek
Samengestelde kits
Innovaties
Naar de webshop
Bestel direct via onze webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Werkschoenen
All categories
Automobiel & Fleet
Bevestigingsartikelen
Bewerking
Chemicaliën & tapes
Elektrische gereedschappen
Elektrische toebehoren
Handgereedschappen
Hydraulische, pneumatische & sanitaire componenten
Lassen, solderen & gasapparatuur
Materiaalbehandeling & opslag
Persluchtgereedschappen
Schoonmaak- & wasruimteproducten
Slijpen & Schuren
Veiligheidsproducten
Quick Search
X
Search
Reset
Home
Safety products
Footwear
Safety shoes
6S597072
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Emma VENUS S2 D Safety Shoes Leather Outsole EUR 44 Black
Add to catalogue
Previous
Next
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
incl. VAT
Article number
6S597072
Colour
Black
Design
Low
Watertight
No
Type
Shoe
Metal-free
No
Type of closure
Other
Fire retardant version
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Colour
Black
Design
Low
Watertight
No
Type
Shoe
Metal-free
No
Type of closure
Other
Fire retardant version
No
Shoe size
44
ESD tested
No
With anti-nail protection plate
No
With metatarsal guard
No
High visibility (signal colours)
No
Gender
Men
Child model
No
Anti-bacterial model
Yes
Sole material
Other
Material of upper part
Leather
Wide fit
No
Inner lining
Yes
With safety toecap
Yes
Material safety toe
Steel
Material lining
Other
Orthopaedic
No
With bump-/scuff cap
No
With removable insole
No
With midsole
Yes
Material midsole
Plastic
Slip resistance according to ISO 20344:2011
SRC
Heat insulation of sole (HL)
No
Cold insulation of sole (CL)
No
Fuel - and oil resistant (FO)
Yes
Hydrocarbons resistant sole (ORO)
No
Hot contact resistant sole to 300 °C
No
Safety category
s2
Antistatic
Yes
Non slip
Yes
Brand
Emma
Commodity code
64034000
Model
VENUS
Type
Safety Shoes
Download as PDF
Print
Article numbers
Article number
6S597072
EAN
8715316047183
UBB
500512847897
UNSPSC
46181605
Manufacturer article nr
MM71454044
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering