text.skipToContent text.skipToNavigation

Emma TRENTO Safety Shoes Leather Outsole EUR 46 Black

Article number 7J835439
Colour Black
Design Low
Watertight Yes
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version No

Specifications

Colour Black
Design Low
Watertight Yes
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version No
Shoe size 46
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Rubber
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Other
Slip resistance according to ISO 20344:2011 SRA
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) No
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip No
Brand Emma
Type Safety Shoes

Article numbers

Article number 7J835439
EAN 8715316076282
UBB 500512846642
UNSPSC 46181605
Manufacturer article nr  MM10509046
Do not close this page. This message will disappear, when the page is fully loaded.