text.skipToContent text.skipToNavigation
Stimați parteneri, comenzile plasate in data de 30.04 vor fi livrate in 05.05 (GLS) sau intre 05-06.05 (Raben).

Emma SPA D Safety Shoes Nubuck EUR 43 Blue/Gray

Cod Articol 6M520240
Colour Multi-coloured
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Specificații

Colour Multi-coloured
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 43
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Other
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s2
Antistatic Yes
Non slip Yes
Brand Emma
Model SPA
Type Safety Shoes

Numerele articolelor

Cod Articol 6M520240
EAN 8715316043284
UBB 500633020333
UNSPSC 46181605
Nr. articol producător MM70654043
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.