text.skipToContent text.skipToNavigation

Emma Socks 43-46 Cotton Black/Gray

Article number 0G346804
Colour Black
Material Cotton
Fire retardant version No
ESD tested Yes
Cotton proportion (%) 2
Sock size 35 - 53
High visibility (signal colours) No

Specifications

Colour Black
Material Cotton
Fire retardant version No
ESD tested Yes
Cotton proportion (%) 2
Sock size 35 - 53
High visibility (signal colours) No
Gender Unisex
Thermal property Other
Height (mm) Normal
Brand Emma
Commodity code 61159500
Model Hydro-Dry® WORKING SUSTAINABLE
Type Socks

Article numbers

Article number 0G346804
EAN 8715316149320
UBB 500714111076
UNSPSC 46180000
Manufacturer article nr  MM00013246
Do not close this page. This message will disappear, when the page is fully loaded.