text.skipToContent text.skipToNavigation

EMMA SANDAL DAYTONA XD S1P 44

Article number 6N560692
Colour Multi-coloured
Design Other
Watertight No
Type Shoe
Metal-free Yes
Type of closure Hook-and-loop fastener
Fire retardant version No

Specifications

Colour Multi-coloured
Design Other
Watertight No
Type Shoe
Metal-free Yes
Type of closure Hook-and-loop fastener
Fire retardant version No
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Sole material Other
Material of upper part Other
Wide fit Yes
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Glass fibre
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S1P
Antistatic Yes
Non slip Yes
Model DAYTONA

Article numbers

Article number 6N560692
EAN 8715316147739
UBB 500582845763
UNSPSC 46180000
Manufacturer article nr  MM78856744
Do not close this page. This message will disappear, when the page is fully loaded.