text.skipToContent text.skipToNavigation

Emma NESTOR D Safety Shoes Leather Outsole EUR 36 Black/Brown


Article number 9F464666
Colour Multi-coloured
Design Ankle high
Watertight Yes
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version No
Packed per 1

Specifications

Colour Multi-coloured
Design Ankle high
Watertight Yes
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version No
Shoe size 36
ESD tested No
With anti-nail protection plate No
With metatarsal guard Yes
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model NESTOR
Type Safety Shoes

Article numbers

Article number 9F464666
EAN 8715316074981
UBB 500512827915
UNSPSC 46181605
Manufacturer article nr  MM76254636
Do not close this page. This message will disappear, when the page is fully loaded.