text.skipToContent text.skipToNavigation

Emma Safety shoes Loafer 794566 XD 47 S3 Black

Article number 8Z456398
Colour Black
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Pull-on
Fire retardant version No

Specifications

Colour Black
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Pull-on
Fire retardant version No
Shoe size 47
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Wide fit Yes
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model VENUS

Article numbers

Article number 8Z456398
EAN 8715316075834
UBB 500629305524
UNSPSC 46181605
Manufacturer article nr  MM79456647
Do not close this page. This message will disappear, when the page is fully loaded.